40W SGD Sling Dusk-to-Dawn, Bronze

Item #: 1873177
Cat #: SGD-40-4K
UPC: 785988045754
$ 165.08 EA
Company wide:
16 in stock
Documents & Guides
SGD Sling Dusk-to-Dawn, 40 Watt, 120-277V, 5702 Lumens, Color Temperature: 4000K, Dark Bronze Finish

Overview

SGD Sling Dusk-to-Dawn, 40 Watt, 120-277V, 5702 Lumens, Color Temperature: 4000K, Dark Bronze Finish
Also known as: 785988045754, SGD-40-4K, EXOSGD404K, Outdoor Lights, garage light, Barn Light, Wall Mount, Photocell Light, wet location lighting, security light, Wall Pack

Specifications

Lumens: 5700
Color: Dark Bronze
Wattage: 40
Standards: California Proposition 65
Lumens: 5700
Wattage: 40
Color: Dark Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)