This product has been discontinued.
SLING DUSK-TO-DAWN AREA LIGHT 40W 4000K 120-277V DARK BRONZE
Item #: 1873177
Cat #: SGD-40-4K
UPC: 840141419718
$ 101.84 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
No Documents Available
SLING DUSK-TO-DAWN AREA LIGHT 40W 4000K 120-277V DARK BRONZE
Overview
SLING DUSK-TO-DAWN AREA LIGHT 40W 4000K 120-277V DARK BRONZE
Also known as: 840141419718, SGD-40-4K, EXOSGD404K*
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)