UNITRONIC® 300 S Data, Signal & Control Cable - 20 AWG/3 Conductor - Gray

Item #: 1872870

Cat #: 302003S

UPC:

$ 4.19 FT
Company wide:
0 in stock
Documents & Guides
UNITRONIC® 300 S Data, Signal & Control Cable - 20 AWG/3 Conductor - Gray

Overview

UNITRONIC® 300 S Data, Signal & Control Cable - 20 AWG/3 Conductor - Gray

LAPP UNITRONIC® 300 S is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. This cable has a foil tape and tinned copper braid shield for maximum RFI & EMI protection. Ideal for process control; electrical equipment; industrial machinery; low-voltage control interconnect.

Also known as: 302003S, LAP302003S

Specifications

Conductors: 3
Color: Gray
Gauge: 20 AWG
Conductors: 3
Gauge: 20 AWG
Color: Gray