Category 6, Continuous Flex, 26 AWG, 4-Pair, Green

Item #: 1872793

Cat #: 2170488

UPC: 044774839626

$ 6.19 FT
Company wide:
0 in stock
Documents & Guides
LAPP ETHERLINE® 4 Pair: CAT6 Continuous Flex - 26 AWG - Polyurethane (PUR) - Green

Overview

LAPP ETHERLINE® 4 Pair: CAT6 Continuous Flex - 26 AWG - Polyurethane (PUR) - Green

This LAPP ETHERLINE® cable is designed with 4 pairs, a foil and braid shield, rugged Polyurethane (PUR) jacket and meets CAT6 requirements. This can be used in continuous flex applications.

Also known as: 044774839626, 2170488, LAP2170488

Specifications

Gauge: 26 AWG
Color: Green
Conductors: 4 Pair
Gauge: 26 AWG
Conductors: 4 Pair
Color: Green