Clamp Meter - Fluke Connect

Item #: 0187267

Cat #: FLUKE-376/FC

UPC: 095969798396

$ 699.99 EA
Company wide:
70 in stock
Documents & Guides
Clamp Meter, Fluke Connect, Maximum Rating: 1000A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage (1000V), AC/DC Amperage, Continuity, Resistance, Frequency, Measures 2500A AC with iFlex & In-Rush Function, Includes: 18" iFlex, TPAK magnetic Hanging Strap, Soft Carrying Case, TL75 Test Leads, (2) Alkaline batteries

Overview

Clamp Meter, Fluke Connect, Maximum Rating: 1000A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage (1000V), AC/DC Amperage, Continuity, Resistance, Frequency, Measures 2500A AC with iFlex & In-Rush Function, Includes: 18" iFlex, TPAK magnetic Hanging Strap, Soft Carrying Case, TL75 Test Leads, (2) Alkaline batteries

The Fluke Connect system of wireless test tools and maintenance software is the most comprehensive way to stay in contact with your team without leaving the field. Now confidently diagnosing and solving problems has never been easier. Get started saving more time and increasing productivity now.

Also known as: 095969798396, FLUKE-376/FC, FLUFLUKE376FC

Specifications

Type: Clamp Meter, Multimeter
Volts AC: 1kV
Volts DC: 1000
Amps: 1000
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1kV
Amps: 1000