Flat Festoon Cable with PVC Black Jacket, 16G/12C

Item #: 1872112

Cat #: 811262

UPC:

$ 8.36 FT
Company wide:
0 in stock
Documents & Guides
Flat Festoon Cable with PVC Black Jacket, 16G/12C, 600V, Stranded Bare Copper Wire, UL/CSA Approval

Overview

Flat Festoon Cable with PVC Black Jacket, 16G/12C, 600V, Stranded Bare Copper Wire, UL/CSA Approval
Also known as: 811262, LAP811262

Specifications

Conductors: 12
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 12
Volts AC: 600
Color: Black
Gauge: 16 AWG