Flat Festoon Cable with PVC Black Jacket, 14G/4C

Item #: 1872110

Cat #: 811259

UPC:

$ 4.13 FT
Company wide:
0 in stock
Documents & Guides
Flat Festoon Cable with PVC Black Jacket, 14G/4C, 600V, Stranded Bare Copper Wire, UL/CSA Approval

Overview

Flat Festoon Cable with PVC Black Jacket, 14G/4C, 600V, Stranded Bare Copper Wire, UL/CSA Approval
Also known as: 811259, LAP811259

Specifications

Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Color: Black
Gauge: 14 AWG
Volts AC: 600
Conductors: 4