Flat Festoon Cable with PVC Yellow Jacket, 16G/8C

Item #: 1872104

Cat #: 811234

UPC:

$ 5.73 FT
Company wide:
0 in stock
Documents & Guides
Flat Festoon Cable with PVC Yellow Jacket, 16G/8C, 600V, Stranded Bare Copper Wire, UL/CSA Approval

Overview

Flat Festoon Cable with PVC Yellow Jacket, 16G/8C, 600V, Stranded Bare Copper Wire, UL/CSA Approval
Also known as: 811234, LAP811234

Specifications

Conductors: 8
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Conductors: 8
Gauge: 16 AWG
Volts AC: 600
Color: Yellow