OLFLEX VFD SLIM 4G1 18/4C, Servo & Motor Cable, 4G0.75

Item #: 1872085

Cat #: 761804

UPC: 044773715914

$ 4.46 FT
Company wide:
0 in stock
Documents & Guides
OLFLEX VFD SLIM 4G1 18/4C, Servo & Motor Cable, 4G0.75

Overview

OLFLEX VFD SLIM 4G1 18/4C, Servo & Motor Cable, 4G0.75

ÖLFLEX® VFD Slim is a reduced-diameter shielded motor cable for VFD drives. It is designed with the “Lapp Surge Guard” insulation system, which includes a semiconductive layer made to withstand nonlinear power distortions associated with VFD drives and to disperse increases in voltage caused by wave reflections, spikes, in-rush currents, and harmonics.

Also known as: 044773715914, 761804, LAP761804

Specifications

Gauge: 18 AWG
Material: Copper
Color: Black
Conductors: 4
Jacket: Thermoplastic Elastomer
Insulation: PVC
Gauge: 18 AWG
Color: Black
Jacket: Thermoplastic Elastomer
Material: Copper
Conductors: 4
Insulation: PVC