16/4 VFD SLIM Reduced-Diameter Shielded Cable, Black

Item #: 1872084

Cat #: 761604

UPC: 044773853470

$ 4.89 FT
Company wide:
0 in stock
Documents & Guides
LAPP ÖLFLEX® VFD SLIM Reduced-Diameter Shielded Cable - 16 AWG 4 Conductor- Black

Overview

LAPP ÖLFLEX® VFD SLIM Reduced-Diameter Shielded Cable - 16 AWG 4 Conductor- Black

LAPP ÖLFLEX® VFD SLIM is a reduced-diameter shielded motor cable for VFD drives. It is designed with the LAPP Surge Guard insulation system, which includes a semiconductive layer made to withstand nonlinear power distortions associated with VFD drives and to disperse increases in voltage caused by wave reflection, spikes, in-rush current, and harmonics.

Also known as: 044773853470, 761604, LAP761604

Specifications

Material: Tinned Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 4
Type: TC-ER
Stranding: Stranded
Shielding: Shielded
Jacket: Thermoplastic Polymer
Material: Tinned Copper
Volts AC: 600
Conductors: 4
Stranding: Stranded
Jacket: Thermoplastic Polymer
Color: Black
Gauge: 16 AWG
Type: TC-ER
Shielding: Shielded