10/4 VFD SLIM Reduced-Diameter Shielded Cable, Black

Item #: 1872082

Cat #: 761004

UPC: 044773647659

$ 9.03 FT
Company wide:
0 in stock
Documents & Guides
LAPP ÖLFLEX® VFD SLIM Reduced-Diameter Shielded Cable - 10 AWG 4 Conductor- Black

Overview

LAPP ÖLFLEX® VFD SLIM Reduced-Diameter Shielded Cable - 10 AWG 4 Conductor- Black

LAPP ÖLFLEX® VFD SLIM is a reduced-diameter shielded motor cable for VFD drives. It is designed with the LAPP Surge Guard insulation system, which includes a semiconductive layer made to withstand nonlinear power distortions associated with VFD drives and to disperse increases in voltage caused by wave reflection, spikes, in-rush current, and harmonics.

Also known as: 044773647659, 761004, LAP761004

Specifications

Gauge: 10 AWG
Material: Tinned Copper
Color: Black
Volts AC: 600
Conductors: 4
Type: TC-ER
Stranding: Stranded
Shielding: Shielded
Jacket: Thermoplastic Polymer
Gauge: 10 AWG
Color: Black
Conductors: 4
Stranding: Stranded
Jacket: Thermoplastic Polymer
Material: Tinned Copper
Volts AC: 600
Type: TC-ER
Shielding: Shielded