LAPP ÖLFLEX® 190CY 20 AWG 12 Conductor - Gray

Item #: 1871700

Cat #: 602012CY

UPC:

$ 6.43 FT
Company wide:
0 in stock
Documents & Guides
SERIES ÖLFLEX® 190 / 190 CY AWG/GAUGE 20 NUMBER OF CONDUCTORS 12 CONDUCTOR MATERIAL Bare copper CONDUCTOR COLOR Black with white printing plus green/yellow ground CONDUCTOR STRANDING Stranded SHIELDING Braid JACKET COLOR Gray JACKET MATERIAL Thermoplastic Polymer NOMINAL OD (IN) 0.497 NOMINAL OD (MM) 12.6 INSULATION PVC VOLTAGE 600V TEMPERATURE -13°F to +194°F -25°C to +90°C DYNAMIC TEMPERATURE RATING -13°F to +194°F -25°C to +90°C STATIC TEMPERATURE RATING -40°F to +221°F -40°C to +105°C ATTRIBUTES UL Oil Res I/II Sunlight resistant Direct burial NFPA 79 TRAY RATINGS UL PLTC-ER UL TC-ER STANDARDS/APPROVALS UL Approved CSA Approved CE Approved UL STYLE / STANDARD UL 13 UL 2277 MANUFACTURER LAPP

Overview

SERIES ÖLFLEX® 190 / 190 CY AWG/GAUGE 20 NUMBER OF CONDUCTORS 12 CONDUCTOR MATERIAL Bare copper CONDUCTOR COLOR Black with white printing plus green/yellow ground CONDUCTOR STRANDING Stranded SHIELDING Braid JACKET COLOR Gray JACKET MATERIAL Thermoplastic Polymer NOMINAL OD (IN) 0.497 NOMINAL OD (MM) 12.6 INSULATION PVC VOLTAGE 600V TEMPERATURE -13°F to +194°F -25°C to +90°C DYNAMIC TEMPERATURE RATING -13°F to +194°F -25°C to +90°C STATIC TEMPERATURE RATING -40°F to +221°F -40°C to +105°C ATTRIBUTES UL Oil Res I/II Sunlight resistant Direct burial NFPA 79 TRAY RATINGS UL PLTC-ER UL TC-ER STANDARDS/APPROVALS UL Approved CSA Approved CE Approved UL STYLE / STANDARD UL 13 UL 2277 MANUFACTURER LAPP

ÖLFLEX®190CY is a shielded multi-conductor cable with a highly oil-, coolant-, and solvent-resistant thermoplastic polymer jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp, and wet conditions. ÖLFLEX® 190CY is also UL TC approved so it can be routed in tray as well.

Also known as: 602012CY, LAP602012CY

Specifications

Color: Gray
Color: Gray