ÖLFLEX® 190 Power and Control Cable; 20 AWG, 5 Conductor, Flexible, 600V

Item #: 1871695

Cat #: 602005

UPC: 044773855245

$ 1.34 FT
Company wide:
2,000 in stock
Documents & Guides
ÖLFLEX® 190 Power and Control Cable; 5G0.5; 20 AWG, 5 Conductor, UL listed; Flexible, 600 Volts

Overview

ÖLFLEX® 190 Power and Control Cable; 5G0.5; 20 AWG, 5 Conductor, UL listed; Flexible, 600 Volts

ÖLFLEX® 190 is a multi-conductor cable with a highly oil-, coolant-, and solvent-resistant jacket for control and power applications in an industrial environment. It is designed for use in all electrical equipment under dry, damp and wet conditions. ÖLFLEX® 190 is also UL TC approved so it can be routed in tray as well. ÖLFLEX® 190 CY is a shielded version for EMI and RFI protection.

Also known as: 044773855245, 602005, LAP602005

Specifications

Conductors: 5
Color: Black
Volts AC: 600
Gauge: 20 AWG
Conductors: 5
Volts AC: 600
Color: Black
Gauge: 20 AWG