Oil Resistant Control Cable, 14 AWG, 25 Conductor, Unshielded

Item #: 1871655

Cat #: 601425

UPC: 044773855771

$ 18.53 FT
Company wide:
0 in stock
Documents & Guides
ÖLFLEX® 190 Extremely Oil Resistant Flexible Control Cable, 14 AWG, 25 Conductor, Unshielded

Overview

ÖLFLEX® 190 Extremely Oil Resistant Flexible Control Cable, 14 AWG, 25 Conductor, Unshielded

ÖLFLEX® 190 multi-conductor cable has the highest oil-, coolant- and solvent-resistant PVC jacket for control and power applications in an industrial environment. ÖLFLEX ® 190 is designed for use in all electrical equipment in dry, damp and wet conditions.

Also known as: 044773855771, 601425, LAP601425

Specifications

Conductors: 25
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 25
Shielding: Unshielded
Gauge: 14 AWG