6" PAR30/R30 Reflector, Slope Ceiling Trim, Chrome/White

Item #: 1869085

Cat #: B392CL-WH

UPC: 847801016478

$ 32.23 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PAR30/R30 Reflector, Slope Ceiling Trim, Chrome Reflector, White Trim (Gold Reflector, White Trim Pictured)

Overview

6 Inch PAR30/R30 Reflector, Slope Ceiling Trim, Chrome Reflector, White Trim (Gold Reflector, White Trim Pictured)
Also known as: 847801016478, B392CL-WH, ETEB392CLWH

Specifications

Type: Slope Trim
Color: Chrome
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: Chrome