ProPEX® Expander Heads w/ RAPID SEAL™, 1"
Item #: 1869044
Cat #: 49-16-2418
UPC: 045242587124
$ 84.00 EA
Company wide:
0
in stock
Documents & Guides
ProPEX® Expander Heads w/ RAPID SEAL™, Size: 1", Chrome Plating For Weather & Corrosion Resistance, Fits Milwaukee® PEX Expanders Except 2633 Model
Overview
ProPEX® Expander Heads w/ RAPID SEAL™, Size: 1", Chrome Plating For Weather & Corrosion Resistance, Fits Milwaukee® PEX Expanders Except 2633 Model
The MILWAUKEE® 1" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.
Also known as: 045242587124, 49-16-2418, MIL49162418
Features & Benefits
- RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease
- Milwaukee Auto-Rotate Compatibility
- Chrome Plating for Weather and Corrosion Resistance
- Easy Size Recognition on Rings & Collar Surface
- Precision engineered for accurate expansions
- Includes: (1) 1" ProPEX® Expander Head w/ RAPID SEAL™
Specifications
| Size: | 1 in |
| Size: | 1 in |