M18 FUEL™ 5 Tool Combo Kit

Item #: 1868920

Cat #: 2998-25

UPC: 045242601776

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 5 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only) (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18 FUEL™ 5 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only) (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

The MILWAUKEE® M18 FUEL™ 5-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This kit features five M18 FUEL™ 18-Volt Lithium-Ion brushless cordless tools, including a ½" a hammer drill, ¼" impact driver, SAWZALL® reciprocating saw, 6-1/2 circular saw, and an LED work light. M18 FUEL™ is fully compatible with the Milwaukee M18™ 18-volt cordless system, featuring over 200 solutions. M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK™ PLUS Intelligence and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time, and more power.

Also known as: 045242601776, 2998-25, MIL299825

Features & Benefits

  • M18 FUEL 18V cordless tools are most powerful in their class
  • Includes 5 M18 FUEL tools, (2) 5.0Ah battery packs, charger & bag
  • Part of the M18™ System, featuring 200+ solutions
  • 2804-20 hammer drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. L, and provides up to 2X faster speed under heavy load
  • 2804-20 Hammer Drill: Delivers up to 1200 in-lbs of torque
  • 2853-20 impact driver delivers up to 25% more torque with up to 2,000 in./lbs. to complete more demanding applications
  • 2821-20 SAWZALL Recip Saw: 1-1/4" Stroke length removes more material with each stroke
  • 2730-20 6-1/2 in. Circular Saw: POWERSTATE brushless motor provides increased cutting speed and power through the toughest applications
  • 2735-20: Milwaukee M18 cordless LED work light has more than 600 times the life of conventional incandescent bulbs and runs up to 4 times as long

Specifications

Type: Lithium Battery
Color: Black/Red
Type: Lithium Battery
Color: Black/Red