18V, Cordless 3-Piece Combo Kit

Item #: 1868911

Cat #: 2998-23

UPC: 045242601769

Company wide:
0 in stock
Documents & Guides
18V, Cordless 3-Piece Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)

Overview

18V, Cordless 3-Piece Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)

The MILWAUKEE® M18 FUEL™ 3-Tool Combo Kit delivers the most advanced 18-volt cordless cutting, drilling, and fastening technology in the industry. This kit features three M18 FUEL 18-Volt lithium-ion brushless cordless tools including a ½" hammer drill, ¼" impact driver, and SAWZALL® reciprocating saw. M18 FUEL™ is fully compatible with the Milwaukee M18™ cordless system, featuring over 200 solutions. M18 FUEL™ offers the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK™ PLUS Intelligence, and REDLITHIUM™ Battery Technology resulting in longer motor life, longer run time, and more power.

Also known as: 045242601769, 2998-23, MIL299823

Features & Benefits

  • Includes M18 FUEL Hammer Drill, Impact Driver & SAWZALL
  • M18 FUEL 18V cordless tools are most powerful in their class
  • Part of the M18™ System, featuring 200+ solutions
  • 2804-20 hammer drill: POWERSTATE brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. L, and provides up to 2X faster speed under heavy load
  • 2804-20 Hammer Drill: Delivers up to 1200 in-lbs of torque
  • 2853-20 impact driver delivers up to 25% more torque with up to 2,000 in./lbs. to complete more demanding applications
  • 2853-20 Impact Driver: Most Compact Impact Driver at 4.59 in. in length providing more access in tight space
  • 2821-20 SAWZALL: POWERSTATE(TM) brushless motor: Increased cutting speed and power through t
  • 2821-20 SAWZALL Recip Saw: 1-1/4" Stroke length removes more material with each stroke

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery