M18 FUEL™ SAWZALL® Recip Saw - 1 Battery XC5.0 Kit

Item #: 1868895

Cat #: 2821-21

UPC: 045242559183

$ 396.57 EA
Company wide:
0 in stock
Documents & Guides
M18 FUEL™ SAWZALL® Recip Saw - 1 Battery XC5.0 Kit, 1-1/4" Stroke Length, Lever Action QUIK-LOK™ Blade Clamp Provides Fast & Easy Blade Changes, Built-In LED Light, Compatible With All M18™ Batteries & M18™ Chargers, Includes: (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18 FUEL™ SAWZALL® Recip Saw - 1 Battery XC5.0 Kit, 1-1/4" Stroke Length, Lever Action QUIK-LOK™ Blade Clamp Provides Fast & Easy Blade Changes, Built-In LED Light, Compatible With All M18™ Batteries & M18™ Chargers, Includes: (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850) & (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 1 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The included M18™ REDLITHIUM™ XC5.0 Battery Pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL® Recip Saw is designed to perform in the most demanding applications and is the most durable Milwaukee cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job. This M18 FUEL™ SAWZALL® Recip Saw Kit includes, (1) M18 FUEL™ SAWZALL® Recip Saw, (1) M18™ REDLITHIUM™ XC 5.0 Battery, and (1) M18™/M12™ Charger and a Case.

Also known as: 045242559183, 2821-21, MIL282121

Features & Benefits

  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total sysem communication between tool, battery and charger
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes

Specifications

Type: Lithium Battery, Cordless
Color: Black/Red
Type: Lithium Battery, Cordless
Color: Black/Red