M18 FUEL™ Oscillating Multi-Tool Kit

Item #: 1868643

Cat #: 2836-21

UPC: 045242561650

$ 279.00 EA
Company wide:
4 in stock
Documents & Guides
M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper

Overview

M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper

The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also delivers the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, making cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence achieves unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing users to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.

Also known as: 045242561650, 2836-21, MIL283621

Features & Benefits

  • Fastest Cuts, Power for Demolition, Lowest Full Tool Vibration
  • 4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed
  • Part of the M18™ System, with over 200+ Cordless Solutions
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • 180 Degree Span LED Light for better Visibility in Low-Light Situations

Specifications

Type: Lithium Battery
Color: Black/Red
Type: Lithium Battery
Color: Black/Red