12/4 LAPP ÖLFLEX® TRAY II Unshielded Flexible Tray Cable, Black

Item #: 1868548

Cat #: 221204

UPC: 044773098697

$ 4.52 FT
Company wide:
0 in stock
Documents & Guides
LAPP ÖLFLEX® TRAY II Unshielded Flexible Tray Cable - 12 AWG 4 Conductor - Black

Overview

LAPP ÖLFLEX® TRAY II Unshielded Flexible Tray Cable - 12 AWG 4 Conductor - Black

LAPP ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

Also known as: 044773098697, 221204, LAP221204

Specifications

Gauge: 12 AWG
Color: Black
Conductors: 4
Shielding: Unshielded
Gauge: 12 AWG
Conductors: 4
Color: Black
Shielding: Unshielded