TC-ER Tray Cable, 12/3 Copper, Thermoplastic Polymer Jacket, PVC Insulated, Black

Item #: 1868546

Cat #: 221203

UPC: 044773098727

$ 3.32 FT
Company wide:
0 in stock
ÖLFLEX® TRAY II TC-ER Tray Cable, 12/3 Copper, Thermoplastic Polymer Jacket, PVC Insulated, Black

Overview

ÖLFLEX® TRAY II TC-ER Tray Cable, 12/3 Copper, Thermoplastic Polymer Jacket, PVC Insulated, Black

ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor. ÖLFLEX® TRAY II CY is designed with foil tape and tinned copper braid shield for improved effectiveness.

Also known as: 044773098727, 221203, LAP221203

Specifications

Conductors: 3
Gauge: 12 AWG
Type: TC-ER
Conductors: 3
Type: TC-ER
Gauge: 12 AWG