ÖLFLEX® H07RN-F Cordage <HAR>, 14/5, Black

Item #: 1868410

Cat #: 16001293

UPC: 044773095849

$ 4.67 FT
Company wide:
0 in stock
Documents & Guides
ÖLFLEX® H07RN-F Cordage <HAR> - 14 AWG 5 Conductor - Black

Overview

ÖLFLEX® H07RN-F Cordage <HAR> - 14 AWG 5 Conductor - Black

H07RN-F is a neoprene cordage that meets <HAR> H07RN-F approval. It has an international color code and a jacket which is resistant to oil, chemicals,and abrasion.

Also known as: 044773095849, 16001293, LAP16001293

Specifications

Conductors: 5
Color: Black
Gauge: 14 AWG
Conductors: 5
Gauge: 14 AWG
Color: Black