Hook Up Cordage, 14/4, Neoprene Jacket

Item #: 1868398

Cat #: 16001053

UPC: 044773097386

$ 3.73 FT
Company wide:
0 in stock
Documents & Guides
Hook Up Cordage, 14 AWG, 4 Conductors, Neoprene Jacket

Overview

Hook Up Cordage, 14 AWG, 4 Conductors, Neoprene Jacket

H07RN-F is a neoprene cordage that meets <HAR> H07RN-F approval. It has an international color code and a jacket which is resistant to oil, chemicals, and abrasion.

Also known as: 044773097386, 16001053, LAP16001053

Specifications

Jacket: Neoprene
Material: Copper
Color: Black
Volts AC: 750
Gauge: 14 AWG
Conductors: 4
Shielding: Unshielded
Stranding: Stranded
Jacket: Neoprene
Color: Black
Gauge: 14 AWG
Shielding: Unshielded
Material: Copper
Volts AC: 750
Conductors: 4
Stranding: Stranded