Mount Base, 6.5" Post, Mill

Item #: 1868364

Cat #: QM-QBP-6.5-M1

UPC:

$ 9.20 EA
Company wide:
1 in stock

Overview

QBase Mount Base, 6.5 inch Post, Mill Finish

The QBase Mount is a versatile base-and-post mounting system with various post height options. The components are available separately and combined to build a custom mounting base that best suits your needs.

Also known as: QM-QBP-6.5-M1, QMPQMQBP65M1

Specifications

Mounting: Roof
Length: 6.500 in
Finish: Mill
Mounting: Roof
Finish: Mill
Length: 6.500 in