14W PAR38 LED Lamp, Color Changing, 22-65K

Item #: 1867422

Cat #: CMPAR38-120W-AL-9ACK

UPC: 849665042389

Company wide:
0 in stock
Connected Max Tunable White + Color Changing LED PAR38 Lamp, 14 Watt, 1200 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

Overview

Connected Max Tunable White + Color Changing LED PAR38 Lamp, 14 Watt, 1200 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

Turn on, off or dim your favorite shade of white light for everyday use or get the party started with millions of colors. Control and manage your Cree Lighting Connected Max LED Smart Bulbs from anywhere. Control on the app or with your favorite voice assistant.

Also known as: 849665042389, CMPAR38-120W-AL-9ACK, CLLCMPAR38120WAL9A

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 14
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Base: Medium Screw (E26)
Wattage: 14
Lumens: 1200
Dimmable: Yes
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Temperature: Selectable