8W BR30 LED Lamp, Color Changing, 22-65K

Item #: 1867416

Cat #: CMBR30-65W-AL-9ACK

UPC: 849665042372

Company wide:
0 in stock
Connected Max Tunable White + Color Changing LED BR30 Lamp, 8 Watt, 650 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

Overview

Connected Max Tunable White + Color Changing LED BR30 Lamp, 8 Watt, 650 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

With the Cree Lighting Connected Max app, you can control individual bulbs, create groups, set scenes, routines, and schedules to automate your lighting. Enable “Follow the Sun” and your lights will gradually shift throughout day to mimic natural sunlight, which can improve your mood, well-being & productivity.

Also known as: 849665042372, CMBR30-65W-AL-9ACK, CLLCMBR3065WAL9ACK

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Base: Medium Screw (E26)
Lumens: 650
Wattage: 8
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable