15W Color Changing A21 LED Lamp, 22-65K

Item #: 1867411

Cat #: CMA21-100W-AL-9ACK

UPC: 849665042365

Company wide:
0 in stock
Connected Max Tunable White + Color Changing LED A21 Lamp, 15 Watt, 1600 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

Overview

Connected Max Tunable White + Color Changing LED A21 Lamp, 15 Watt, 1600 Lumens, Color Temperature: Tunable White (2200K-6500K), Base: E26 (Medium Screw)

With the Cree Lighting Connected Max app, you can control individual bulbs, create groups, set scenes, routines, and schedules to automate your lighting. Enable “Follow the Sun” and your lights will gradually shift throughout day to mimic natural sunlight, which can improve your mood, well-being & productivity.

Also known as: 849665042365, CMA21-100W-AL-9ACK, CLLCMA21100WAL9ACK

Specifications

Base: Medium Screw (E26)
Wattage: 15
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Lumens: 1600
Dimmable: Yes
Wattage: 15
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable