380W NEON R 60 CELL BLK/BLK

Item #: 1867046

Cat #: LG380Q1K-A6

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
380W NEON R 60 CELL BLK/BLK

Overview

380W NEON R 60 CELL BLK/BLK

LG NeON® R is powerful solar module that provides world-class performance. A new cell structure that eliminates electrodes on the front maximizes the utilization of light and enhances reliability. LG NeON® R is a result of LG’s efforts to increase customer’s values beyond efficiency. LG NeON® R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs.

Also known as: LG380Q1K-A6, LGSLG380Q1KA6

Specifications

Volts DC: 1000
Wattage: 380
Depth: 1.570 in
Color: Black on Black
Length: 68.500 in
Weight: 41.880 lbs
Family / Style: NeON R® Prime
Width: 41.020 in
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in
Length: 68.500 in
Family / Style: NeON R® Prime
Number of Cells: 60
Wattage: 380
Color: Black on Black
Weight: 41.880 lbs
Width: 41.020 in