
Performance Safety Glasses - Fog-Free, Yellow, Polybag
Item #: 1866728
Cat #: 48-73-2121
UPC: 045242595631
$ 20.85 EA
Company wide:
36
in stock
Documents & Guides
Performance Safety Glasses - Fog-Free Lenses, Lens Color: Yellow, Polybag
Overview
Performance Safety Glasses - Fog-Free Lenses, Lens Color: Yellow, Polybag
The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. This protective eyewear passes a high-velocity impact test, for lenses with military-grade impact protection. The protective glasses have fog-free lenses, so they stay clear in the toughest conditions and are coated to reduce scratching. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light.
Also known as: 045242595631, 48-73-2121, MIL48732121
Features & Benefits
- High Impact. Fog-Free Lenses.
- Military Grade Impact Protection
- Lasting Fog-Free Lenses
- Lens Resist Scratching
- Comfortable Temple Arms - Extended Wear
- Yellow lenses for enhanced contrast in low light applications
- ANSI Z87.1+
- CSA Z94.3
- MIL-PRF-32432 Ballistic Impact Fragmentation - Class 1
Specifications
| Material: | Non-Metallic |
| Color: | Black/Red, Yellow |
| Material: | Non-Metallic |
| Color: | Black/Red, Yellow |