PLATT logo

LED Post-Top Retrofit Lamp, 95W, 40K

Item #: 1866029
Cat #: LED-8027M40-G7
UPC: 844006056162
Call for price
Company wide:
0 in stock
LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Also known as: 844006056162, LED-8027M40-G7, LGDLED8027M40G7

Specifications

Base: Mogul Extended (EX39)
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 95
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: No
Lumens: 14250
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimming: No
Volts AC: 120-277
Wattage: 95
Light Technology: LED
Lumens: 14250

Customer Reviews

No reviews for this product
(0)