40W LED Area Light, 40K, Gray

Item #: 1865865

Cat #: ALB4A40GY

UPC: 080083137527

$ 68.91 EA
Company wide:
47 in stock
Documents & Guides
LED Area Light, 40.7 Watt, 120V, 70 CRI, 4000 Lumens, 4000K, Integrated Photocontrol, Gray

Overview

LED Area Light, 40.7 Watt, 120V, 70 CRI, 4000 Lumens, 4000K, Integrated Photocontrol, Gray

The ALB series area light luminaire with integral Dusk to Dawn photocell offers the latest in LED lighting technology. This fixtures brightly illuminates a wide area while saving on energy costs. It easily mounts to a wall, post or onto a pole mounting arm (sold separately). The ALB is perfect for illuminating large areas like barns, yards, loading bays, warehouses, side roads and pathways.

Also known as: 080083137527, ALB4A40GY, APRALB4A40GY

Specifications

Color Temperature: 4000 (Cool White)
Type: Photocontrol
Volts AC: 120
Color: Gray
Lumens: 4000
Wattage: 40.700
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 4000
Light Technology: LED
Type: Photocontrol
Color: Gray
Wattage: 40.700