B18-SBT Box/Conduit Hanger, 1/4"; 4" & 4-11/16"

Item #: 1865391

Cat #: B18SBT18TI

UPC: 782856999706

$ 8.96 EA
Company wide:
0 in stock
Documents & Guides
B18-SBT Box/Multiple Conduit Hanger, 1/4" Hole; 4" and 4-11/16" Electrical Boxes

Overview

B18-SBT Box/Multiple Conduit Hanger, 1/4" Hole; 4" and 4-11/16" Electrical Boxes

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856999706, B18SBT18TI, CDYB18SBT18TI

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Labor and time savings due to built-in first means of support
  • NEC® and CEC compliant

Specifications

Material: Spring Steel
Width: 3.600 in
Finish: Plated
Material: Spring Steel
Finish: Plated
Width: 3.600 in