SBT Multiple Conduit Mounting Plate

Item #: 1865390

Cat #: SBT18TI

UPC: 782856999690

$ 4.18 EA
Company wide:
0 in stock
Documents & Guides
MULTIPLE CONDUIT MOUNTING PLATE THREAD

Overview

MULTIPLE CONDUIT MOUNTING PLATE THREAD

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856999690, SBT18TI, CDYSBT18TI

Features & Benefits

  • Single point structure attachment and easy "snap-in" field assembly of up to three conduit clips
  • No tools necessary for installation of clips (box size - 4")
  • Eliminates need for offset bending conduit
  • Available in a variety of riveted assemblies
  • Helps eliminate multiple beam clamps or strut assemblies

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated