Thread Install Rod Hanger with Nail Gun Bracket, 1/4" Rod

Item #: 1865387

Cat #: 4TIBGBSF

UPC: 782856992035

$ 5.22 EA
Company wide:
0 in stock
Documents & Guides
Thread Install Rod Hanger with Nail Gun Bracket, 1/4" Rod

Overview

Thread Install Rod Hanger with Nail Gun Bracket, 1/4" Rod

Ready-to-use threaded rod hangers for direct fastening, compatible with the most popular gas and battery-actuated nail guns on the market for a safer installation.

Also known as: 782856992035, 4TIBGBSF, CDY4TIBGBSF

Features & Benefits

  • Suspends threaded rod without the need for additional hardware
  • Complete with concrete nail gun insert bracket
  • Clips onto nozzle of gas or battery-actuated nail guns allowing for hands-off installation at structure or from the floor using a pole
  • Longer leg angle bracket for tool clearance
  • Quickly and easily attaches to concrete, steel or composite metal decking

Specifications

Material: Steel
Height: 2.350 in
Finish: Corrosion Resistant
Material: Steel
Finish: Corrosion Resistant
Height: 2.350 in