Angle Bracket with Nail Gun Insert

Item #: 1865386

Cat #: ABGBSF

UPC: 782856987567

$ 3.80 EA
Company wide:
0 in stock
Documents & Guides
Angle Bracket With Nail Gun Insert, Steel Nylon, Electrogalvanized, 100 lb Load Rating, 1" x 2" x 1-1/2", Hole Size: 0.28"

Overview

Angle Bracket With Nail Gun Insert, Steel Nylon, Electrogalvanized, 100 lb Load Rating, 1" x 2" x 1-1/2", Hole Size: 0.28"

Angle bracket for direct fastening. The design includes a nylon insert making the assembly compatible with the most popular gas and battery-actuated nail guns on the market for a safer installation.

Also known as: 782856987567, ABGBSF, CDYABGBSF

Features & Benefits

  • Provides an attachment point for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain
  • Complete with concrete nail gun insert bracket
  • Clips onto nozzle of gas or battery-actuated nail guns allowing for hands-off installation at structure or from the floor using a pole
  • Longer leg angle bracket for tool clearance
  • Quickly and easily attaches to concrete, steel or composite metal decking

Specifications

Width: 50 in
Height: 1 in
Material: Steel
Finish: Electrogalvanized
Width: 50 in
Material: Steel
Height: 1 in
Finish: Electrogalvanized