EMT Conduit Bender, 1"

Item #: 1865376

Cat #: 48-22-4072

UPC: 045242587506

$ 96.97 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Bender, 1 Inch, Aluminum, 3/4 Inch Rigid, 3/4 Inch IMC

Overview

EMT Conduit Bender, 1 Inch, Aluminum, 3/4 Inch Rigid, 3/4 Inch IMC
Also known as: 045242587506, 48-22-4072, MIL48224072

Specifications

Length: 1 in
Material: Aluminum
Length: 1 in
Material: Aluminum