Armour™ Mobile Cart, Security Paneling

Item #: 1865364

Cat #: CA05

UPC: 783965064835

$ 416.00 EA
Company wide:
18 in stock
Documents & Guides
Armour™ Mobile Cart, Security Paneling, 16-Gauge Steel, Height: 3.5" x Width: 36.25" x Depth: 23.75", Tan

Overview

Armour™ Mobile Cart, Security Paneling, 16-Gauge Steel, Height: 3.5" x Width: 36.25" x Depth: 23.75", Tan

Cart Armour™ CA-05 is an interlocking steel paneling system that closes off your utility cart, securing its contents from theft. Featuring 16-gauge steel panels that you can install in 15 minutes or less, the CA-05 is the perfect option for those looking to upgrade their tool cart. The design allows both installation on a new rolling tool cart or retro-fitting an existing tool box cart without having to modify the cart in any way. The recessed padlock design accommodates a variety of padlocks while preventing the lock from snagging on doorways, materials, or clothing. Run power to the interior of the cart with a grommeted electrical pass-through, which keeps the cord free from damage.

Also known as: 783965064835, CA05, KNACA05

Specifications

Material: Steel
Color: Tan
Material: Steel
Color: Tan