12.2W A19 LED Lamp, 40K

Item #: 1865229

Cat #: 12.2A19/COR/940/FR/P/E26/DIM/T20 6/1CT

UPC: 046677561055

$ 7.48 EA
Company wide:
81 in stock
Documents & Guides
A19 LED Lamp, 12.2 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1100, Color Temperature: 4000K, Dimmable *Philips CC# 561050 / 12NC 929002385404*

Overview

A19 LED Lamp, 12.2 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 1100, Color Temperature: 4000K, Dimmable *Philips CC# 561050 / 12NC 929002385404*

Dimmable A-shape lamps that offer over 25,000 hours lifetime. Title 20 listed lamps that can be sold in California and ideal for commercial spaces nationwide.

Also known as: 046677561055, 12.2A19/COR/940/FR/P/E26/DIM/T20 6/1CT, PHI12.2A19COR940PE

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 12.200
Dimmable: Yes