PLATT logo

Sustainable

LED Off-Grid Solar Area light

Item #: 1865222
Cat #: SL-SAL-OG-30W-50K-SF-BK-G1
UPC: 844006049812
$ 1,463.37 EA
Company wide:
0 in stock
LED Off-Grid Solar Area light: 30W; 5900 lmn; 5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 250W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page). *Solera Solar Lighting*

Overview

LED Off-Grid Solar Area light: 30W; 5900 lmn; 5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 250W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page). *Solera Solar Lighting*
Also known as: 844006049812, SL-SAL-OG-30W-50K-SF-BK-G1, LGDSLSALOG30W50KSF

Specifications

Type: Solar, LED Area Lighting, Off-Grid
Color Temperature: 5000 (Bright White)
Lumens: 5900
Wattage: 30
Dimming: No
Type: Solar, LED Area Lighting, Off-Grid
Lumens: 5900
Dimming: No
Color Temperature: 5000 (Bright White)
Wattage: 30

Customer Reviews

No reviews for this product
(0)