Glow Fish Tape, 20-Foot

Item #: 1865204
Cat #: 50550
UPC: 092644505508
$ 34.97 EA
Company wide:
1 in stock
Documents & Guides
Glow-In-The-Dark Fish Tape, Unique Glowing Fiberglass Tape & Nylon Tip, 20-Foot Length

Overview

Glow-In-The-Dark Fish Tape, Unique Glowing Fiberglass Tape & Nylon Tip, 20-Foot Length
Klein Tools’ first fully glow-in-the-dark fish tape. The unique clear case permits ambient light to easily charge the glow tape and tip, providing a bright glow for use in low light. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod. An optimal fish tape for installing wire or cable behind walls and ceilings, in short box-to-box runs and branch circuits, or in flexible tubing. This fish tape’s compact size makes it a great addition to your everyday tool bag.
Also known as: 092644505508, 50550, KLE50550

Specifications

Length: 20 ft
Type: Glow Type
Length: 20 ft
Type: Glow Type

Customer Reviews

No reviews for this product
(0)