Generator, 48 KW; Diesel, 1800RPM

Item #: 1865189

Cat #: RD04833ADAL

UPC: 696471079241

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 48 KW; Diesel, 1800 RPM

Overview

Generator, Standby, 48 KW; Diesel, 1800 RPM

All the conveniences of modern living - heat, central air, refrigeration, communication - are nothing without power. When the power supply is disrupted, our lives and businesses can come to a sudden halt. An automatic standby generator protects you from power failures, restoring power within seconds of an outage, so you can have peace of mind and the power you need.

Also known as: 696471079241, RD04833ADAL, GPSRD04833ADAL

Specifications

Type: Standby Generator
Wattage: 48 kW
Mounting: Pad
RPM: 1800
Type: Standby Generator
Mounting: Pad
Wattage: 48 kW
RPM: 1800