Meter Stack, 2 Position, 200A Bus, 200A Socket, Breaker Provision, Lever Bypass

Item #: 1865177

Cat #: U4372XT5T9

UPC: 784572263277

Company wide:
0 in stock
Meter Stack, 2 Position, 200 Amp, Socket, Main Breaker Provision per Position, 320 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC, 5th Terminal @ 9 O'Clock Position, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack, 2 Position, 200 Amp, Socket, Main Breaker Provision per Position, 320 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC, 5th Terminal @ 9 O'Clock Position, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank'smulti-position meter socketsare designed to meet the needs of apartments, condominiums, strip malls and other applications where two or more meters are required

Also known as: 784572263277, U4372XT5T9, MLBU4372XT5T9

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 5
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 320, 200
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Surface
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R