M18™ ROCKET™ Tower Light/Charger

Item #: 1865159

Cat #: 2136-20

UPC: 045242569977

$ 499.00 EA
Company wide:
12 in stock
Documents & Guides
M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery (Sold Separately) or Extension Cord

Overview

M18™ ROCKET™ Tower Light/Charger, 6,000 Lumens, 3 Independently Pivoting Light Heads, Built in M18™ Charger & USB Port, 5 Second Setup, 7 Foot Extension, IP54 Rated: Water Resistant, Powered by M18™ REDLITHIUM Battery (Sold Separately) or Extension Cord

The MILWAUKEE® M18™ ROCKET™ Tower Light/Charger is designed to deliver a lighting solution that adapts, performs, and survives to the jobsite. This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows users to orient the three independently pivoting light heads to cast light in several directions. The integrated AC plug allows the light to be plugged in with a standard extension cord and charges any M18™ REDLITHIUM™ pack or use the USB port to charge devices on site. Delivering 6,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three output settings. The LEDs never need to be replaced and are backed by a limited lifetime warranty.

Also known as: 045242569977, 2136-20, MIL213620

Features & Benefits

  • IP54 Rated: Water and Dust Resistant
  • 6,000 Lumens of Multidirectional Light
  • 3 Independently Pivoting Light Heads
  • Built in M18 Charger
  • 5 Second setup, 7 Foot Extension
  • Impact Resistant, Reinforced Legs
  • Protective Guard to Secure head and lens during transport and storage
  • 2.1 amp USB Port
  • Ergonomic Carry Rail

Specifications

Type: Lithium Battery
Color: Black/Red
Type: Lithium Battery
Color: Black/Red