
7-in-1 High-Leverage Combination Pliers
Item #: 1865158
Cat #: 48-22-3078
UPC: 045242570768
$ 24.97 EA
Company wide:
280
in stock
Documents & Guides
7-in-1 High-Leverage Combination Pliers, Wire Stripper - Strips 8-18 AWG Solid and 10-20 AWG Stranded Wire, Wire Cutter - Cuts up to (4) 12 AWG Wires
Overview
7-in-1 High-Leverage Combination Pliers, Wire Stripper - Strips 8-18 AWG Solid and 10-20 AWG Stranded Wire, Wire Cutter - Cuts up to (4) 12 AWG Wires
The MILWAUKEE® 7-in-1 High-Leverage Combination Pliers feature seven core functions for electrical installation. The wide jaw pliers make grabbing and twisting wire easy, while the crimper provides added functionality when working with both insulated and non-insulated terminals. The wire cutter, wire stripper, and loop maker allow for quick wire preparation. These Milwaukee pliers with a built-in reamer allow reaming ½” through 1” conduit, while the bolt cutter cuts #6 and #8 bolts. A swing-lock design delivers fast, one-handed operation, and the high-leverage handles make cutting and crimping easier. The 7-in-1 electrical pliers provide maximum productivity and are perfect for the toughest jobsites.
Also known as: 045242570768, 48-22-3078, MIL48223078
Features & Benefits
- Wide Jaw Pliers - Grab and Twist Wire
- Crimper - Crimp Insulated and Non-Insulated Terminals
- Wire Stripper - Strips 8-18awg Solid and 10-20awg Stranded Wire
- Wire Cutter - Cuts up to (4) 12awg Wires
- Loop Maker
- Reamer - Ream 1/2" - 1" Conduit
- Bolt Cutter - Cut #6 and #8 Bolts
- High Leverage Handles - Easier Cutting and Crimping
Specifications
| Type: | Wire Cutter, Wire Stripper |
| Type: | Wire Cutter, Wire Stripper |