M18 FUEL™ Oscillating Multi-Tool (Bare Tool)

Item #: 1865149

Cat #: 283620

UPC: 045242561643

$ 289.23 EA
Company wide:
189 in stock
Documents & Guides
M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20), (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20), (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper ***Bare Tool Only, Battery & Charger Sold Separately***

Our M18 FUEL™ Oscillating Multi-Tool generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery (not included) delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.

Also known as: 045242561643, 283620, MIL283620

Specifications

Color: Black/Red
Color: Black/Red