2" CLAMP BACK

Item #: 1865142

Cat #: 946

UPC: 781747009463

Company wide:
0 in stock

Overview

Clamp Back, Malleable Iron, Size 2 Inch
Also known as: 781747009463, 946, BRD946

Specifications

Material: Polyester Resin
Length: 10 ft
Width: 18 in
Material: Polyester Resin
Width: 18 in
Length: 10 ft