PLATT logo

Sustainable

FlashVue Flashing (Black)

Item #: 1865037
Cat #: FV-01-B1
UPC:
$ 12.10 EA
Company wide:
9,571 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each
Also known as: FV-01-B1, IRNFV01B1, Flashing

Specifications

Product Height: 12 in
Color: Black
Product Width: 8 in
Family / Style: FlashVue
Product Weight: .675 lbs
Finish: Mill
Product Height: 12 in
Product Width: 8 in
Product Weight: .675 lbs
Color: Black
Family / Style: FlashVue
Finish: Mill

Customer Reviews

No reviews for this product
(0)