FlashVue Flashing (Mill)

Item #: 1865036

Cat #: FV-01-M1

UPC:

$ 14.11 EA
Company wide:
5 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Mill Finished Aluminum. Size: 8 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.

FlashVue™ does it all. The optimized flashing design features a large viewport, for easy alignment with the pilot hole. And the GripCap and GripCap+ sit snugly in place, so the lag can be driven single-handedly.

Also known as: FV-01-M1, IRNFV01M1

Specifications

Height: 12 in
Width: 8 in
Color: Silver
Family / Style: FlashVue
Weight: .675 lbs
Finish: Mill
Height: 12 in
Color: Silver
Weight: .675 lbs
Width: 8 in
Family / Style: FlashVue
Finish: Mill