18" Electric Corded Chainsaw

Item #: 1865027

Cat #: DWCS600

UPC: 885911679343

Company wide:
0 in stock
Documents & Guides
Electric Corded Chainsaw, 18 Inch, 15 Amp Motor, Includes: 18 in. Chainsaw, Sheath, Multi-Tool & Manual

Overview

Electric Corded Chainsaw, 18 Inch, 15 Amp Motor, Includes: 18 in. Chainsaw, Sheath, Multi-Tool & Manual

Equipped with an 18 in. bar and chain, this Electric Chainsaw has the power to handle all your cutting needs. Its high-efficiency brushless motor delivers a robust output of 4 HP. Cut through heavy-duty lumber with 15 Amps of power and maximize your productivity with motor speeds up to 12 m/s. Dual retention bolts and durable metal bucking spikes let you make quick cuts with more control and superior leverage. Save time on maintenance with this chainsaw's auto-oiling feature, including an oil window to easily monitor your oil level.

Also known as: 885911679343, DWCS600, DEWDWCS600

Features & Benefits

  • HIGH CUT CAPACITY: Low kickback 18 in. bar and chain delivers the power of gas without the hassle
  • FAST AND POWERFUL CUTS: Tackle heavy-duty jobs with 15 Amp motor at speeds up to 12.5 m/s
  • OPTIMIZED EFFICIENCY: Finish more in less time with 2.8 HP brushless motor
  • LOW MAINTENANCE: Convenient auto-oiling feature saves time on tool upkeep and includes an oil window to monitor your oil level
  • EXCEPTIONAL LEVERAGE for more control and quicker cuts with large metal bucking spikes
  • PREMIUM-QUALITY BAR RETENTION with dual stud retention bolts

Specifications

Size: 18 in
Amps: 15
Type: Corded
Size: 18 in
Type: Corded
Amps: 15